Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 24 in Overall L
Mfr # 18112_24_0
Zoro # G902643418
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6063
- Diameter 3/8 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 18112_24_0
- Zoro # G902643418
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3/8 in |
Length | 2 ft |
Diameter Tolerance | +/-0.008 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Description
Aluminum Rod 6063, Aluminum, 6063, T52, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/- 0.0015 in, 24 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Minimum Temperature 1,140 Degrees F, Maximum Temperature 1,210 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 0.125" Thick (G15-TRB-.125-2X3)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (18112_96_0)
- ZORO SELECT Rod Stock, Aluminum, 48/12 ft Overall L (18112_48_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15223_12_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1095_6_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (1088_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1100_12_0)
- Zoro Select Aluminum Rods