Shop All Brass Rods
Zoro Select
Rod Stock, 0.125" dia.
Mfr # 8164
Zoro # G3309918
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Diameter 0.125 in
- Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 8164
- Zoro # G3309918
- UPC # 614121181649
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.125 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter | 1/8 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Details
Item | 260 Brass Rod |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Finish | Mill |
Temper | H01 |
Typical Tensile Strength (PSI) | 70,000 to 80,000 |
Standards | ASTM B134 |
Typical Hardness | 62 to 77 KSI |
System of Measurement | Inch |
Tensile Strength | 70,000 psi |
Material Grade | 260 |
Mechanical Finish | Mill |
Application | General Purpose |
Shape | Rod |
Yield Strength | 42,000 psi |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H01, Tensile Strength 70,000 psi, Standards ASTM B134, Shape Rod, Application General Purpose, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-58)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- PROFESSIONAL PLASTICS Natural Kynar 12 L, 0.75 W (RPVDFNA.750-1000)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 6 Ft L (BR360/38-72)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Round Bar (BR360/1-6)
- ZORO SELECT Round Bar (BR360/750-6)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 1 Ft L (BR360/58-12)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- ZORO SELECT Round Bar (BR360/250-36)
- Zoro Select Brass Rods