Shop All Alloy Steel Rods
Zoro Select
Rod, Steel, 4140, 1 7/8 In Dia x 1 Ft L
Mfr # 2HKV7
Zoro # G2107095
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material Alloy Steel
- Alloy Type 4140
- Temper T
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2HKV7
- Zoro # G2107095
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 1 7/8 in |
Diameter Tolerance | +0.000/-0.007 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.000 in/-0.007 in |
Outside Diameter | 1 7/8 in |
Overall Length | 12 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 7/8 in, Outside Diameter Tolerance +0.000 in/-0.007 in, Yield Strength 105,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 321, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.508mm (316-020-12-50)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 1/8 in Dia. (40r1.125-6)
- ZORO SELECT Water Hard Drill Rod, W1, #45, 0.081 In (W1D#456)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Oil Hard Drill Rod, O1, #28, 5/36, 0.139 In (O1D#286)
- Zoro Select Alloy Steel Rods