Shop All Alloy Steel Rods
Zoro Select
Rod, Steel, 4140, 1 1/8 In Dia x 3 Ft L
Mfr # 2KUF3
Zoro # G2962601
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material Alloy Steel
- Alloy Type 4140
- Temper T
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2KUF3
- Zoro # G2962601
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 1/8 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.006 in |
Outside Diameter Tolerance | +0.000 in/-0.006 in |
Outside Diameter | 1 1/8 in |
Overall Length | 36 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +0.000 in/-0.006 in, Yield Strength 105,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 321, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 3/8" Thick (BULK-PS-UHMW-15)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 36"x12", 50A (BULK-RS-S50FDA-318)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x1 3/4 In, 3 Ft L (2HJA3)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-40)
- ZORO SELECT Rod, Steel, 4140, 1 1/8 In Dia x 1 Ft L (2HKV1)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (7366_72_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/64, 0.2656 In (O1D17646)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 in Dia. (40r1-36)
- ZORO SELECT Water Hard Drill Rod, W1, #30, 0.127 In (W1D#306)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (40r.375-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/4 in Dia. (00R.25-36)
- Zoro Select Alloy Steel Rods