Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 12L14, 5/8 In Dia x 6 Ft
Mfr # 2HJT7
Zoro # G1139582
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 2HJT7
- Zoro # G1139582
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-45)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 10' L, 90A, Black (ZUSA-RC-534)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 6 Ft L (2HJU3)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 in Dia. (DCFD2R2-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_48_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (4792_36_0)
- Zoro Select Carbon Steel Rods