Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1144, 1 3/4 In Dia x 1 Ft
Mfr # 2HKA7
Zoro # G0897066
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A311 Class B
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 2HKA7
- Zoro # G0897066
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 1 3/4 in |
Overall Length | 12 in |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 95,500 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 4" W (HTSQ/44188-24)
- ZORO SELECT PU Rubber Rod, 3/4 in x 6 in, 40A, Black (BULK-RR-P40-69)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.312x12-6)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_24_0)
- Zoro Select Carbon Steel Rods