Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft
Mfr # 2HKA6
Zoro # G1233066
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A311 Class B
- Typical Tensile Strength (PSI) 100,000 psi
Product Information
- Brand Zoro Select
- MFR # 2HKA6
- Zoro # G1233066
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 12 in |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 95,500 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Square Bar Stock, Aluminum, 3/8 Thickness (1112_72_0)
- ONLINEMETALS 1" x 1.5" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10114)
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 7/16 in W (22540_24_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (17R2.25-72)
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish (13537_48_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- Zoro Select Carbon Steel Rods