Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 3/8 In Dia x 6 Ft L
Mfr # 18R.375-72
Zoro # G1512506
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Product Information
- Brand Zoro Select
- MFR # 18R.375-72
- Zoro # G1512506
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 1 W (RCANNA1.000X48.000CE)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1215_24_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18042_36_0)
- MIDWEST FASTENER 5/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64331)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L (2HJG4)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- ZORO SELECT Rod, Steel, 1018, 4 1/2 In Dia x 6 Ft L (2AHK4)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x3 ft. L (4YNG4)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ZORO SELECT Rod, Steel, 1144, 2 In Dia x 3 Ft L (2HKB7)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 3/4 in Dia. (DCFD2R1.75-72)
- Zoro Select Carbon Steel Rods