Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 2 In Dia x 1 Ft L
Mfr # 2HJG8
Zoro # G2846541
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Product Information
- Brand Zoro Select
- MFR # 2HJG8
- Zoro # G2846541
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Rubber Rod, 1 1/8 in x 12 in, 95A, Amber (BULK-RR-P95-136)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x36", 60 (BULK-RS-SBRFR75-10)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 6 Ft L (2HKE4)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 3 Ft (2HJJ6)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 6 Ft L (2HJK7)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx3 Ft L (2AVG3)
- ZORO SELECT Rod, Steel, 1215, 3/8 In Dia x 6 Ft L (2HJZ2)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx6 Ft L (2HJN8)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- Zoro Select Carbon Steel Rods