Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1/2 In Dia x 3 Ft L
Mfr # 18R.5-36
Zoro # G0762151
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 18R.5-36
- Zoro # G0762151
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 1/2 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM72)
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In (4P.188X6-6)
- ONLINEMETALS 0.5625" Aluminum Round Bar 6061-T6511-Extruded (17820)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red (BULK-RS-RSBR60-6)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 6 Ft L (2HJK8)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x1 Ft L (2HJH3)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 6 Ft L (2HJK7)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- ZORO SELECT Rod, Steel, 1018, 1 5/8 In Dia x 1 Ft L (2HJG6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10008_24_0)
- Zoro Select Carbon Steel Rods