Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 In Dia x 1 Ft L
Mfr # 2HJG1
Zoro # G2512571
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 2HJG1
- Zoro # G2512571
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 1 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.060" Thick (BULK-PS-PC-572)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x72 In, PK5 (4NMH2)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (4796_12_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 1 Ft (2HJX6)
- ZORO SELECT Carbon Steel Bar, 4' L, 4 3/4" W (18f.5x4.75-48)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 6 Ft L (2HJW7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (4794_72_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- Zoro Select Carbon Steel Rods