Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft
Mfr # 2HJJ8
Zoro # G0893277
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Product Information
- Brand Zoro Select
- MFR # 2HJJ8
- Zoro # G0893277
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 3 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 1 3/4 in |
Overall Length | 36 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/4" Dia. (2XPU5)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.375X10-12)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT Bar Stock, Aluminum, 6061, 4 x 5 In, 1 Ft (1ZDE4)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L (2HJG8)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x1 Ft L (2HJH3)
- ZORO SELECT Rod, Steel, 1018, 4 1/2 In Dia x 6 Ft L (2AHK4)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 6" W (19619_24_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x1 ft. L (4YNE6)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_48_0)
- Zoro Select Carbon Steel Rods