Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 1/4 In Dia x 6 Ft
Mfr # 2HJL4
Zoro # G3445023
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 2HJL4
- Zoro # G3445023
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 1/4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-896)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 6 Ft L (2HJL9)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 3 Ft L (18R1-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (4795_36_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- Zoro Select Carbon Steel Rods