Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L
Mfr # 2HJG3
Zoro # G1881923
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Product Information
- Brand Zoro Select
- MFR # 2HJG3
- Zoro # G1881923
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 12 in |
Outside Diameter | 1 1/4 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x48)
- ZORO SELECT Rod, Carbon Steel, 1018, 4 In Dia x 1 Ft L (2AHG8)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 3 Ft L (18R1-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (18R.562-72)
- ZORO SELECT 0.25" x 8" Carbon Steel Rectangle Bar 1018 Cold Finish (7479_48_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/4" W (18f.188x.25-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (17R1.625-36)
- Zoro Select Carbon Steel Rods