Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 440C, 4 In Dia x 1 Ft L
Mfr # 2EXN8
Zoro # G1803304
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 2EXN8
- Zoro # G1803304
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 4 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.062/-0.000 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 12 in |
Description
Stainless Steel Rod 440C, Stainless Steel, 440C, Rod, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.003 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 110,000 psi, 293 Brinell Hardness, 105 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5630, ASTM A276, ASTM A580, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FHG3)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L (2EXN1)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 1 Ft L (2EXA7)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 3 Ft L (2AVA5)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- Zoro Select Stainless Steel Rods