Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 440C, 1/2 In Dia x 3 Ft L
Mfr # 2EXN9
Zoro # G3066235
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 2EXN9
- Zoro # G3066235
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Description
Stainless Steel Rod 440C, Stainless Steel, 440C, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 110,000 psi, 293 Brinell Hardness, 105 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5630, ASTM A276, ASTM A580, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk6Mil16X100' (626054)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9659_6_12)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Yellow (878924)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L (2EXN1)
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L (2EXP7)
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L (2EXN5)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (416r.437-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.125-6)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- Zoro Select Stainless Steel Rods