Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 416, 1 3/4 In Dia x 3 Ft L
Mfr # 2AVA5
Zoro # G2103491
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 416
- Diameter 1 3/4 in
- Length 3 ft
- Finish Unpolished
- Type Corrosion Resistant
Product Information
- Brand Zoro Select
- MFR # 2AVA5
- Zoro # G2103491
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, 155 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM A582, Application Food Industry, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Black (21250)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004107)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (416r.25-36)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (21045_72_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.25-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.188-36)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- Zoro Select Stainless Steel Rods