Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 304, 5/8 In Dia x 6 Ft L
Mfr # 2EXJ7
Zoro # G2322792
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 304
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 304 304L, AMS 5639, AMS 5647, ASTM A182, ASTM A479, UNS# S30400 S30403
Product Information
- Brand Zoro Select
- MFR # 2EXJ7
- Zoro # G2322792
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/8 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 5/8 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 170 Brinell Hardness, Standards AISI 304 304L, AMS 5639, AMS 5647, ASTM A182, ASTM A479, UNS# S30400 S30403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 50A - 1/4" Thick x 18" Wide x 12" Long (BULK-RS-S50-604)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- JONES STEPHENS Open Mesh, 1-1/2"x10 yd. (C25011)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-H40-946)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r2-24)
- ZORO SELECT SS Round Bar 455, 36 in Overall L (21773_36_0)
- Zoro Select Stainless Steel Rods