Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 304, 1 In Dia x 6 Ft L
Mfr # 2EXK1
Zoro # G2637582
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 304
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 304 304L, AMS 5639, AMS 5647, ASTM A182, ASTM A479, UNS# S30400 S30403
Product Information
- Brand Zoro Select
- MFR # 2EXK1
- Zoro # G2637582
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.0025 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.0025 in |
Description
Stainless Steel Rod 304, Stainless Steel, 304, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 170 Brinell Hardness, Standards AISI 304 304L, AMS 5639, AMS 5647, ASTM A182, ASTM A479, UNS# S30400 S30403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-51)
- ZORO SELECT White UHMW Polyethylene Full Round Stock 120 in L (2NJD8)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A (BULK-RS-S30-67)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALT9)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L (2EXH5)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 3 Ft L (2EXH3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R3-24)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2025_48_0)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18514_12_0)
- Zoro Select Stainless Steel Rods