Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 303, 3/8 In Dia x 6 Ft L
Mfr # 2EXD1
Zoro # G0334607
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 2EXD1
- Zoro # G0334607
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 3/8 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.0015 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-904)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 6 Ft L (2EXD3)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2013_48_0)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7296_12_0)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 3 Ft L (3ANG5)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.25-12)
- Zoro Select Stainless Steel Rods