Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 303, 3/4 In Dia x 3 Ft L
Mfr # 2EXB3
Zoro # G3508644
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 2EXB3
- Zoro # G3508644
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 134 Brinell Hardness, 77 Rockwell Hardness, Includes Material Certificate Yes, Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- ZORO SELECT Neoprene Sheet, 60A, 12"x12"x1/16", Black (BULK-RS-NFR60-5)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 3 Ft L (2EXB7)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT Rod, SS, 303, 2 3/4 In Dia x 3 Ft L (2EXC6)
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L (7196_36_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (416r.5-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.188-72)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2027_1_0)
- Zoro Select Stainless Steel Rods