Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 303, 1/8 In Dia x 6 Ft L
Mfr # 2EXC7
Zoro # G2250762
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A582
Product Information
- Brand Zoro Select
- MFR # 2EXC7
- Zoro # G2250762
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 6 ft |
Diameter Tolerance | +/-0.0015 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.0015 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 90,000 psi, 170 Brinell Hardness, 77 Rockwell Hardness, Standards ASTM A582, Maximum Temperature 1,400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Vinylpane Window 36Inx50Yd4Mil (4VP-3650)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK260 (MSB3-FK)
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 1/2 in Inside Dia, 2 1/2 in Outside Dia (63939104)
- ZORO SELECT Rod, SS, 304, 2 In Dia x 1 Ft L (2EXH2)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7268_12_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.375-72)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 3 Ft L (2EXB3)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- ZORO SELECT SS Round Bar 347, 48 in Overall L (18460_48_0)
- Zoro Select Stainless Steel Rods