Shop All Stainless Steel Rods
Zoro Select
Rod, SS, 303, 1/2 In Dia x 3 Ft L
Mfr # 2EXB1
Zoro # G2678033
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 2EXB1
- Zoro # G2678033
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 1/2 in |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-25)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7682_72_0)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- ZORO SELECT Rod, SS, 416, 2 In Dia x 3 Ft L (2AVA6)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2013_60_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- Zoro Select Stainless Steel Rods