Shop All Cotter Pins
Zoro Select
Rod Seal Kit, 1 In Rod Dia, 4Pcs
Mfr # 4PKH3
Zoro # G3176092
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel, Buna N
- Color Black
- Includes (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring
- Temp. Range -40 Degrees to 250 Degrees F
- Number of Pieces 4
Product Information
- Brand Zoro Select
- MFR # 4PKH3
- Zoro # G3176092
- Country of Origin China
- Category Cotter Pins
Dimensions
For Rod Dia. | 1 in |
For Groove Width | 0.156 in |
Details
Material | Hytrel, Buna N |
Color | Black |
Includes | (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring |
Item | Rod Seal Kit |
Temp. Range | -40 Degrees to 250 Degrees F |
Number of Pieces | 4 |
Seal Material | Buna N |
Seal Durometer | 80 Shore A |
Seal Type | Symmetrical Lip |
Shell Material | Buna N |
Max. Pressure | 1,250 psi |
Description
Rod Seal Kit, For Rod Dia. 1 in, Seal Material Buna N, Shell Material Buna N, Number of Pieces 4, Seal Durometer 80 Shore A, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: Hytrel Backup Ring, 80 Durometer Buna U-Cup, 90 Durometer Buna Wiper, 70 Durometer Buna O-Ring, For Groove Width 0.156 in, Max. Pressure 1,250 psi, Seal Type Symmetrical Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3462)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- MIDWEST FASTENER T-Nut, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 16 PK (60894)
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, SS A2, PK10 (M51700.040.0036)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR5)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-CPS-041)
- ZORO SELECT Cotter Pin, 5mmDx25mm L, Steel, PK50 (M39350.050.0025)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx1" L, PK10 (U39351.031.0100)
- Zoro Select Cotter Pins