Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H
Mfr # 2HZR2
Zoro # G2933192
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 2 in
- Height 3/8 in
- Seal Material Nitrile
- For Groove Width 0.413 in
- Seal Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZR2
- Zoro # G2933192
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 2 in |
Height | 3/8 in |
For Groove Width | 0.413 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 in |
Width | 3/16 in |
For Rod Groove Dia. | 2.375 in |
Details
Item | Rod Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Shell Material | Urethane |
Temp. Range | -65 Degrees to 220 Degrees F |
Type | Double-Lip, Deep Z |
Seal Temp. Range | -65 F to 220 F |
Shell Durometer | 95 Shore A |
Seal Type | Double-Lip Deep Z |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 2 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 2.375 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 2 in, Outside Dia. 2 3/8 in, Width 3/16 in, Height 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP Schlage BLU Key Blank (SC1-PC-BLUE)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Straigh (R25-1700-C)
- MAJOR MANUFACTURING MajorLATCH MARKING TOOL 3 IN 1 (MJR-HIT-44LM3)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Antique Nickel Traditional Drawer Pull (BP2606320143)
- ZORO SELECT Rod Seal, 2 1/2IDx2 7/8OD, 3/16W, PK2 (2HZJ3)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- ZORO SELECT Rod Seal, 1 1/2IDx1 3/4OD, 1/8W, PK2 (2HZG7)
- ZORO SELECT Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H (2JAZ2)
- ZORO SELECT Piston Seal, 3/4 ID x 1 OD, 1/8 W x 1/8 H (2JAW4)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- Zoro Select Rod & Piston Seals