Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2
Mfr # 2HZF5
Zoro # G1952465
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 1/4 in
- Height 3/16 in
- Seal Material Urethane
- For Groove Width 0.206 in
- Seal Durometer 95 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZF5
- Zoro # G1952465
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1 1/4 in |
Height | 3/16 in |
For Groove Width | 0.206 in |
Width | 1/8 in |
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 1/4 in |
For Rod Groove Dia. | 1.5 in |
Details
Item | Rod Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Type | Type B Polyseal |
Seal Temp. Range | -65 F to 220 F |
Seal Type | B Polyseal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type B Polyseal, Seal Material Urethane, For Rod Dia. 1 1/4 in, Seal Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.206 in, For Rod Groove Dia. 1.5 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 1/4 in, Outside Dia. 1 1/2 in, Width 1/8 in, Height 3/16 in, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Privacy Latch, Flat Black (BARN-LT FBL)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP2606160195)
- ELESA Threaded blind holes for back mounting, M.643/140-120 B-M8 (M.643)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- ZORO SELECT Rod Seal, 3 1/2 ID x 4 OD, 1/4 W x 3/8 H (2HZK4)
- ZORO SELECT V-Ring Seal, Stretch, 14mm ID, PK2 (4PKF4)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H (2JAZ2)
- Zoro Select Rod & Piston Seals