Shop All Rod & Piston Seals
Zoro Select
Rod Seal, 1 1/2 IDx1 7/8 OD, 3/16 Wx3/8 H
Mfr # 2HZP9
Zoro # G1692993
original price:
$5.00
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 1 1/2 in
- Height 3/8 in
- Seal Material Nitrile
- For Groove Width 0.413 in
- Seal Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 2HZP9
- Zoro # G1692993
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 1 1/2 in |
Height | 3/8 in |
For Groove Width | 0.413 in |
Outside Dia. | 1 7/8 in |
Width | 3/16 in |
Inside Dia. | 1 1/2 in |
For Rod Groove Dia. | 1.875 in |
Details
Item | Rod Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Shell Material | Urethane |
Color | Black |
Temp. Range | -65 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Shell Durometer | 95 Shore A |
Type | Double-Lip, Deep Z |
Seal Type | Double-Lip Deep Z |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 1 1/2 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 1.875 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 1/2 in, Outside Dia. 1 7/8 in, Width 3/16 in, Height 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 303 SS, 4-21/32 In (4CRV4)
- SPD Welded Blade End Gas Spring (GSWB3586134)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-KD)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- ZORO SELECT Piston Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/8H (2JAW8)
- ZORO SELECT Rod Seal, 1 1/2 ID x 2 OD, 1/4 W x 3/8 H (2HZJ8)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JAX6)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- Zoro Select Rod & Piston Seals