Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 3/4 Dia x 6 Ft L
Mfr # CURD01339
Zoro # G1830071
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Product Information
- Brand Zoro Select
- MFR # CURD01339
- Zoro # G1830071
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PLY-40)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-76)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 3 Ft L (CURD00809)
- ONLINEMETALS 3.5" Copper Round Bar 101-H04 (12631)
- Zoro Select Copper Rods