Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 1.5 Dia x 6 Ft L
Mfr # CURD00105
Zoro # G0327914
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Product Information
- Brand Zoro Select
- MFR # CURD00105
- Zoro # G0327914
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 1 1/2 in |
Length | 6 ft |
Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft (870790)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 3 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 3 Ft L (CURD00809)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- Zoro Select Copper Rods