Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 1.5 Dia x 1 Ft L
Mfr # CURD00105
Zoro # G2885741
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Product Information
- Brand Zoro Select
- MFR # CURD00105
- Zoro # G2885741
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 1 1/2 in |
Length | 1 ft |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Outside Diameter | 1 1/2 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8 x 1 In, 8 ft. (6ALX4)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZBB4)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 3 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 3 Ft L (CURD00809)
- ZORO SELECT Copper Rod (5063)
- ONLINEMETALS 0.1875" Copper Round Bar 101-H04 (20919)
- Zoro Select Copper Rods