Shop All Copper Rods
Zoro Select
Rod, Copper, 110, 1 Dia x 1 Ft L
Mfr # CURD00809
Zoro # G1752222
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Finish Mill
- Type General Purpose
- Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
- Temper O
Product Information
- Brand Zoro Select
- MFR # CURD00809
- Zoro # G1752222
- Country of Origin Multiple
- Category Copper Rods
Dimensions
Diameter | 1 in |
Length | 1 ft |
Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.250 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Outside Diameter | 1 in |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A (BULK-RS-E60-242)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 3 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 3 Ft L (CURD00809)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- Zoro Select Copper Rods