Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L
Mfr # 2KUP2
Zoro # G0938402
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48 64
- Temper As Cast
Product Information
- Brand Zoro Select
- MFR # 2KUP2
- Zoro # G0938402
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 2 in |
Length | 3 ft |
Diameter Tolerance | +0.066/+0.114 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.066/+0.114 in |
Overall Length | 36 in |
Description
CL 40 Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +0.066/+0.114 in, Yield Strength Not Rated, Fabrication Cast, Rockwell Hardness C50, Brinell Hardness 207, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A48 64, Shape Rod, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872620)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8555-M)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft (2JGD9)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 4 1/2 In Dx1 Ft L (3ANR6)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2 In Dia x 1 Ft L (2KUP6)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L (2KUP8)
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L (2JGE5)
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 1 Ft L (2AHN3)
- Zoro Select Cast Iron Rods