Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft
Mfr # 2KUP7
Zoro # G1519445
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 80-55-06
- Length 1 ft
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
Product Information
- Brand Zoro Select
- MFR # 2KUP7
- Zoro # G1519445
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 2 1/2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.088/+0.148 in |
Outside Diameter Tolerance | +0.088/+0.148 in |
Overall Length | 12 in |
Outside Diameter | 2 1/2 in |
Description
80-55-06 Cast Iron Rod, Material Cast Iron, Material Grade 80-55-06, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +0.088/+0.148 in, Yield Strength 55,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 187, Tensile Strength 80,000 psi, Machinability Not Available, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.078" Thick (1UTV6)
- MAGIC MESH Hands Free Screen Door (MM351112)
- ONLINEMETALS 0.125" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (4806)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2 In Dia x 1 Ft L (2KUP6)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L (2KUP8)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 5 In Dia x 1 Ft L (2KUR3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 1 1/2 In Dx6 Ft L (3GTH7)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 3 Ft L (3ANK1)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft (2KUN8)
- Zoro Select Cast Iron Rods