Shop All Cast Iron Rods
Zoro Select
Rod, Cast Iron, 65-45-12, 3 In Dia x 3 Ft L
Mfr # 3ANK1
Zoro # G6483942
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 65-45-12
- Finish Unpolished
- Type General Purpose
- Standards ASTM A536
- Temper As Cast
Product Information
- Brand Zoro Select
- MFR # 3ANK1
- Zoro # G6483942
- Country of Origin United States
- Category Cast Iron Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Diameter Tolerance | +0.088/+0.148 in |
Length Tolerance | +/-3.000 in |
Overall Length | 36 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.088/+0.148 in |
Description
65-45-12 Cast Iron Rod, Material Cast Iron, Material Grade 65-45-12, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.088/+0.148 in, Yield Strength 45,000 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 153, Tensile Strength 65,000 psi, Machinability Not Available, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A536, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0015 In, 6 In, Length: 100" (17160)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (44r.5-12)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ZORO SELECT Buna-N Sheet, 60A, 36"x24"x0.125", White (BULK-RS-H60FDA-256)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 3 In Dia x 1 Ft L (3ANR3)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 1/2 In Dx1 Ft L (3ANR2)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 1 1/2 In Dx6 Ft L (3GTH7)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 4 1/2 In Dx1 Ft L (3ANR6)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft (2KUN8)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 5 In Dia x 1 Ft L (2KUR3)
- Zoro Select Cast Iron Rods