Shop All Carbon Steel Rods
Zoro Select
Rod, Carbon Steel, 12L14, 3 In Dia x 3 Ft L
Mfr # 2AHK6
Zoro # G6562735
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Length 3 ft
- Finish Unpolished
- Type General Purpose
- Standards ASTM 108, UNS G12144
Product Information
- Brand Zoro Select
- MFR # 2AHK6
- Zoro # G6562735
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Outside Diameter Tolerance | +0.000 in/-0.004 in |
Overall Length | 36 in |
Outside Diameter | 3 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.000 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 150, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-3.000 in, Includes Material Certificate No, Standards ASTM 108, UNS G12144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Low Carbon Flat Stock, 3/4 In Wx24 In L (LC14344)
- ZORO SELECT Rubber, Neoprene, 3/16"Thick, 12"x12", 60 (BULK-RS-NFR70-310)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x3 Ft L (3ANF9)
- ZORO SELECT Carbon Steel Rod, 12 in L, 13/16 in Dia. (18R.812-12)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- ZORO SELECT Rod, Steel, 12L14, 5/8 In Dia x 6 Ft (2HJT7)
- ZORO SELECT Rod, Steel, 1215, 4 In Dia x 1 Ft L (2HJY2)
- Zoro Select Carbon Steel Rods