Shop All Carbon Steel Rods
Zoro Select
Rod, Carbon Steel, 1215, 4 In Dia x 6 Ft L
Mfr # 2AHL8
Zoro # G9823046
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards AISI 1215, ASTM 108, UNS G12150
- Typical Tensile Strength (PSI) 78,000 psi
Product Information
- Brand Zoro Select
- MFR # 2AHL8
- Zoro # G9823046
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 4 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +0.000 in/-0.004 in |
Overall Length | 6 ft |
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 6 ft, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance +0.000 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 150, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-6.000 in, Includes Material Certificate No, Standards AISI 1215, ASTM 108, UNS G12150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 50 Ft (ZUSA-RC-1386)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.500" Thick (1YYP6)
- ZORO SELECT Carbon Steel Bar, 12" L, 3 1/4" W (18f.375x3.25-12)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/16 in W (22540_36_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (hf1.25x6-12)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/8" W (18f.188x.375-6)
- ZORO SELECT Tool Steel Rod, 12 in L, 1 5/8 in Dia. (DCFA2r1.625-12)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- Zoro Select Carbon Steel Rods