Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 1 Dia x 6 Ft L
Mfr # 60R1-72
Zoro # G2758962
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 6 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 60R1-72
- Zoro # G2758962
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.003 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Round Cord, 5/8" D, 5' L, 70A (ZUSA-RC-992)
- ONLINEMETALS 0.625" x 0.3125" Stainless Half Round 304 (23641)
- ZORO SELECT HS Neoprene Rubber Strip No Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-NHS60-100)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Black (ZUSABSR-17)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- Zoro Select Brass Rods