Shop All Brass Rods
Zoro Select
Rod, Brass, 360, 1 1/2 Dia x 1 Ft L
Mfr # 60R1.5-12
Zoro # G0832307
original price:
$83.89
10% off
new price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 60R1.5-12
- Zoro # G0832307
- Country of Origin Multiple
- Category Brass Rods
Dimensions
Diameter | 1.5 in |
Length | 1 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.250 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/2 in |
Overall Length | 12 in |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.003 in, Overall Length 12 in, Length Tolerance +/-0.250 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper O, Tensile Strength 58,000 psi, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B78, Shape Rod, Application Central Heating, Electrical, Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Natural (ZUSA-PU-180)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 1 Ft L (60R1.25-12)
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT Rod Stock, 0.125" dia. (8164)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ZORO SELECT Round Bar (BR360/1-6)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- Zoro Select Brass Rods