Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L
Mfr # 6ALN2
Zoro # G4333883
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6063
- Length 8 ft
Product Information
- Brand Zoro Select
- MFR # 6ALN2
- Zoro # G4333883
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3/4 in |
Length | 8 ft |
Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 3/4 in |
Overall Length | 8 ft |
Description
Aluminum Rod 6063, Aluminum, 6063, T52, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, 8 ft Overall Length, Length Tolerance +/-1.000 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, Alloy Type 6063, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Blue#2050 Cast Acrylic Paper-Masked Sheet, 0.187 Thick, 24 X 48 (SACRBL2050.187CP-24X48)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.50 inch Dia (0.50RD304SS-8)
- ZORO SELECT Felt Sheets (BULK-FS-PET-36)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 6 ft. L. (T63S1X.125-72)
- ZORO SELECT Rod, Aluminum, 6063, 1/2 In Dia x 8 ft. L (6ALN1)
- ZORO SELECT Round Rod, Aluminum, 8 ft. L, 3/8" Dia. (A2752)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1098_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (20537_12_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17968_24_0)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-6)
- Zoro Select Aluminum Rods