Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 6063, 2 In Dia x 8 ft. L
Mfr # 6ALN4
Zoro # G6449642
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6063
- Finish Mill
- Temper T52
Product Information
- Brand Zoro Select
- MFR # 6ALN4
- Zoro # G6449642
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 2 in |
Length | 8 ft |
Diameter Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +/-0.012 in |
Overall Length | 8 ft |
Outside Diameter | 2 in |
Description
Aluminum Rod 6063, Aluminum, 6063, T52, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.012 in, 8 ft Overall Length, Length Tolerance +/-1.000 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, Alloy Type 6063, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-866)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- POLY AMERICA LP 10FT X 100FT SHEETING 4M CLEAR (410100C)
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (18115_96_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (1088_72_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17823_24_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (22037_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18083_48_0)
- REMINGTON INDUSTRIES 3/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.375 inch Dia (0.375RD6061T6511-8)
- Zoro Select Aluminum Rods