Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2024, 3 In Dia x 1 Ft L
Mfr # 2EZL2
Zoro # G2489663
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2024
- Finish Unpolished
- Temper T3511
Product Information
- Brand Zoro Select
- MFR # 2EZL2
- Zoro # G2489663
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3 in |
Length | 1 ft |
Diameter Tolerance | +/-0.006 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 12 in |
Description
Aluminum Rod 2024, Aluminum, 2024, T3511, Rod, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.006 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, Standards AMS QQ-A-200/3, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F, Alloy Type 2024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 17-4 PH, 1/2 x 6 x 6 In (2EXR2)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT SS Plate 304, 6in Overall L (4p.25x2-6)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18068_12_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1081_6_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18102_48_0)
- ZORO SELECT Square Bar Stock, Aluminum, 3 in Over. W (61s3-3)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1100_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (18037_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 1 Ft L (61R2.25-12)
- Zoro Select Aluminum Rods