Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2024, 2 In Dia x 1 Ft L
Mfr # 2EZK3
Zoro # G0860982
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2024
- Finish Unpolished
- Temper T3511
Product Information
- Brand Zoro Select
- MFR # 2EZK3
- Zoro # G0860982
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 2 in |
Description
Aluminum Rod 2024, Aluminum, 2024, T3511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.004 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, Standards AMS QQ-A-200/3, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F, Alloy Type 2024
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 in Dia. (DCFD2R2-12)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C3)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 3 Ft L (2AVD4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18096_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1091_36_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (21663_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18101_48_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (22037_72_0)
- Zoro Select Aluminum Rods