Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2024, 1 In Dia x 3 Ft L
Mfr # 2AVC5
Zoro # G3095933
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2024
- Diameter 1 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2AVC5
- Zoro # G3095933
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Aluminum Rod 2024, Aluminum, 2024, T3511, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, Standards AMS QQ-A-200/3, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F, Alloy Type 2024
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick (1YYG6)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0080 In (16395)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White (36-005T-125)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 1 Ft L (2EZJ4)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (9899_6_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r2-1)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18041_72_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9893_72_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12648_1_0)
- Zoro Select Aluminum Rods