Shop All Aluminum Rods
Zoro Select
Rod, Aluminum, 2011, 7/8 In Dia x 1 Ft L
Mfr # 2EYA2
Zoro # G1521721
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T351
Product Information
- Brand Zoro Select
- MFR # 2EYA2
- Zoro # G1521721
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 7/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 7/8 in |
Description
Aluminum Rod 2011, Aluminum, 2011, T351, Rod, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Fair, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F, Alloy Type 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879130)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-24)
- M-D M-D Aluminum Sheet, Small Holes, 84160, 36"L x 36"W x 1/50" Thick, Silver (84160)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- ZORO SELECT Rod, Aluminum, 2011, 5/8 In Dia x 3 Ft L (2EYB7)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 3 Ft L (2EYB8)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17819_36_0)
- K&S PRECISION METALS Bendable Aluminum Rod 3/32 & 1/8, 4PK (5070)
- Zoro Select Aluminum Rods