Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321
Mfr # 2KUG2
Zoro # G0673391
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/4 in
- Material Alloy Steel
- Alloy Type 4140
- Temper T
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2KUG2
- Zoro # G0673391
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 2 1/4 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.007 in |
Overall Length | 36 in |
Outside Diameter | 2 1/4 in |
Outside Diameter Tolerance | +0.000 in/-0.007 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +0.000 in/-0.007 in, Yield Strength 105,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 321, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21425)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/32A-25)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- ZORO SELECT Oil Hard Drill Rod, O1, J, 0.277 In (O1DJ6)
- ZORO SELECT Water Hard Drill Rod, W1, #51, 0.066 In (W1D#516)
- ZORO SELECT Rod, Stl, 4140, 1 1/2 In Dia x 1 Ft L (3ANP7)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 in Dia. (40r1-36)
- ZORO SELECT Water Hard Drill Rod, W1, 9/16, 0.5625 In (W1D9166)
- Zoro Select Alloy Steel Rods