Shop All Alloy Steel Rods
Zoro Select
Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 241
Mfr # 2HKR8
Zoro # G2719315
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 2HKR8
- Zoro # G2719315
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 3/8 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.005 in |
Outside Diameter | 1 3/8 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.005 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +0.000 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 241, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-BHS70-861)
- ZORO SELECT Slotted Shim 4 x 4" x 0.075", Pk10 (36D754)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (40r.625-72)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. (4726_36_0)
- ZORO SELECT Rod, 4140, 2 In Dia x 3 Ft L, BHN 321 (2KUG1)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/64, 0.2656 In (O1D17646)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- Zoro Select Alloy Steel Rods