Shop All Stainless Steel Rods
Zoro Select
Rod, 316, SS, 3/8 In Dia x 3 Ft L
Mfr # 3ANH3
Zoro # G2762977
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 3ANH3
- Zoro # G2762977
- Country of Origin United Arab Emirates
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.0015 in |
Overall Length | 36 in |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, 36 in Overall Length, Length Tolerance +/-3.000 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 170 Brinell Hardness, Standards AISI 316 316L, AMS 5648, AMS 5653, ASTM A182, ASTM A479, UNS# S31600 S31603
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 3/32"Th, 36"x2", 60A (BULK-RS-HPN60-22)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black (ZUSANSR-335)
- ZORO SELECT Neoprene Sheet, 70A, 36"x36"x1/32", Black (BULK-RS-N70-15)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 6 Ft L (3GTD4)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7261_12_0)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7261_24_0)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 6 Ft L (3GTC5)
- PERFECTPITCH 38in. X 48in. Hot Rolled Plain Steel Round Rod Stock (PE2439135)
- Zoro Select Stainless Steel Rods