Shop All Stainless Steel Rods
Zoro Select
Rod, 316, SS, 3/8 In Dia x 1 Ft L
Mfr # 6R.375-12
Zoro # G2754936
original price:
$4.85
9% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 6R.375-12
- Zoro # G2754936
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.0015 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 3/8 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.0015 in |
Description
Stainless Steel Rod 316, Stainless Steel, 316, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, 12 in Overall Length, Length Tolerance +/-1.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 131 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.281 in Overall Width, Style: Beltline Weatherstrip (0148-4X2)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190832)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- M-D M-D Aluminum Sheet, Lincane, 57125, 36"L x 24"W x 1/5" Thick, Albras (57125)
- ZORO SELECT Rod, 316, SS, 7/8 In Dia x 6 Ft L (3GTH4)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 1 Ft L (3ANL6)
- ZORO SELECT Rod, 316, SS, 7/8 In Dia x 3 Ft L (3ANJ4)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7192_72_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.25-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R1-36)
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L (2EXD1)
- Zoro Select Stainless Steel Rods