Shop All Wall Plates
Zoro Select
Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White
Mfr # RWP262W
Zoro # G8036306
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size Standard
- Finish Smooth
Product Information
- Brand Zoro Select
- MFR # RWP262W
- Zoro # G8036306
- UPC # 785007231830
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Dimensions | 4 15/16 in x 4 61/64 in |
Height | 4.9" |
Width | 5" |
Overall Width | 5 in |
Overall Height | 4.9 in |
Plate Size | Standard |
Description
Rocker Wall Plate, Color White, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Finish Smooth, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 5 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- LEVITON Receptacle (8300-H)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (RWP262DBCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (RWP262BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, Standard Size, Chrome Plated Steel (SCH702)
- Zoro Select Wall Plates