Shop All Wall Plates
Zoro Select
Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray
Mfr # RWP262GCC6
Zoro # G8035877
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Graphite
- Material Plastic
- Size Standard
- Finish Metallic
Product Information
- Brand Zoro Select
- MFR # RWP262GCC6
- Zoro # G8035877
- UPC # 785007173796
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Dimensions | 4 15/16 in x 4 61/64 in |
Plate Size | Standard |
Overall Height | 4.9 in |
Overall Width | 5 in |
Description
Rocker Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Finish Metallic, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 5 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11589984)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (RWP262BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- Zoro Select Wall Plates